71 x 24 in. Faux Wood Blind
71 x 24 in. Faux Wood Blind
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 71 in
- Material:
- Faux Wood
- Size:
- 71 in x 24 in
- Thickness:
- 2 in
- Width:
- 24 in