7 mm x 7/16 in. Zinc Plated Pan Head Phillips Self-Drilling & Tapping Screw (Box of 1)
7 mm x 7/16 in. Zinc Plated Pan Head Phillips Self-Drilling & Tapping Screw (Box of 1)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Steel Studs
- Coating:
- Zinc Plated
- Length:
- 7/16 in
- Material:
- Steel
- Package Quantity:
- Box of 1
- Screw Head:
- Pan Head Phillips
- Thread Size:
- 7 mm