72 ct. Hand Cleaner Towel
Scrubs-in-a-Bucket® 72 ct. Hand Cleaner Towel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Sanitizing
- Collection:
- Scrubs-in-a-Bucket®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Material:
- Plastic
- Package Quantity:
- Count of 72
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 10 in x 12 in