72 in. Probe
M-Pact-O 72 in. Probe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- M-Pact-O
- Diameter:
- 1/2 in
- Handle Length (in):
- 24 in
- Length:
- 72 in
- Material:
- Rubber
- Rod Size (in):
- 1/2 in
- Tool Type:
- Probe Rod