72X1250X1/16 WHITE PE FOAM SLIT 24 (Bundle of 3)

Part #HP179510

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slit at 24"
  • Non-perforated
  • Dimensions: 72" x 1250' x 1/16"
  • Color: White

Specifications

Color Finish: White

Diameter: 35-1/10 in

Length: 1250 ft

Material: Plastic

Material Type: LDPE

Package Quantity: Bundle of 3

Product Type: Foam

Thickness: 0.0625 in

UL Listed: No

Width: 72 in