75 ft. x 1 in. Soft Copper Tube
75 ft. x 1 in. Soft Copper Tube
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made in the USA
- NSF approved
- Each piece is clearly marked and color coded for easy, long lasting identity
- Meets applicable ASTM standards B-88
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Length:
- 75 ft
- Material:
- Copper
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Product Type:
- Type K
- Wall Thickness:
- 0.065 in