7.6A19/OMNI/LED/4000K
Part #SS9214 | Item #5127873 | Manufacturer Part #S9214
Call for Pricing
Type:
J661209046970How to get it:
Product Details
Green
Specifications
Beam Spread: 360°
Bulb Type: LED
Color Temperature: 4000
Energy Star Compliant: Yes
Green: Energy Star, Yes
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lumens: 490
Number Of Hours: 25000
Type: J661209046970
Volts: 120V
Watts: 7.6