770G 2 in. PVC Threaded 150# Ball Valve

Part #M770T08G  |  Item #3967603  |  Manufacturer Part #770T08G

Call for Pricing EACH

Valve Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 770G

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: Yes

Pressure Class: 150#

Type: M770T08G

Valve Body Style: Ball

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Size: 2 in