78 in. Barn Door Straight Strap in Satin Nickel
78 in. Barn Door Straight Strap in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 220lb Durability Rating
- Replace Swing Doors to create Space
- 78-3/4" Rail for Doors up to 36" Wide
- Complete Hardware Kit
- Customize Your Home Style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 78 in
- Product Type:
- Straight Strap
- Smart Home Enabled:
- No
- UL Listed:
- No