3/4 in. Imported Copper Coupling with Rolled Stop (7/8 in. OD)

You last purchased this on
 

3/4 in. Imported Copper Coupling with Rolled Stop (7/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Imported Copper Coupling with Rolled Stop (7/8 in. OD)

  • Fast #
  • Part #GCCRSF
  • Item #7877511
  • Manufacturer Part #HL15-165-0100
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.22 2001
ASME:
ASME B16.22
ASTM:
ASTM B-280, ASTM B-743, ASTM B-75, ASTM B-88
Clean Bagged:
No
Diameter - Outside:
7/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Material:
Wrot Copper
Material Type:
C12200
NSF Certified:
Yes
Origin:
Global