7/8 in. Stud with Double Hex Nut

Part #B7SDHN78734

Diameter:

7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 7/8 in

Drive Type: Hex

Grade: B7

Length: 7-3/4 in

Product Type: [Stud, Double Hex Nut]