7/8 in. x 10 ft. Zinc Plated All Thread Rod

You last purchased this on
 

7/8 in. x 10 ft. Zinc Plated All Thread Rod

This product requires certification to purchase.
You last purchased this on
 

7/8 in. x 10 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATR7810
  • Item #31334
  • Manufacturer Part #GATR7810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded
  • Coating: Zinc plated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-153, ASTM A-307, ASTM B-633
Coating:
Hot Dipped Galvanized, Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
10 ft
Material:
Carbon Steel
Product Type:
All Thread
Rod Size (in):
7/8 in
Thread Size:
7/8 in