7/8 in. x 100 ft. Soft Copper Refrigerator Coil

You last purchased this on
 

7/8 in. x 100 ft. Soft Copper Refrigerator Coil

This product requires certification to purchase.
You last purchased this on
 

7/8 in. x 100 ft. Soft Copper Refrigerator Coil

  • Fast #
  • Part #RT78100
  • Item #860864
  • Manufacturer Part #D 14100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Annealed and end sealed, ideal for natural gas, LP gas and compressed air uses
  • Fire suppression system rated
  • Soft copper refrigeration coil
  • For use in HVACR and mechanical applications
  • UL Rated to 700 PSI (select sizes)
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF approved
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Application:
HVAC, Mechanical
Copper Tubing Temper:
Soft
Diameter - Inside 1:
1/8 in
Diameter - Outside:
7/8 in
Length:
100 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psi
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.03 in