This product requires certification to purchase.

7X10 MAG VINYL SIGN CONFINED SPACE ENTER BY PERMIT ONLY

You last purchased this on
 

7X10 MAG VINYL SIGN CONFINED SPACE ENTER BY PERMIT ONLY

  • Fast #
  • Part #ACSM007
  • Item #5121792
  • Manufacturer Part #CSM007
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

7X10 MAG VINYL SIGN CONFINED SPACE ENTER BY PERMIT ONLY

  • Fast #
  • Part #ACSM007
  • Item #5121792
  • Manufacturer Part #CSM007
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Magnetic signs offer ease of mounting to most steel or ferrous metal surfaces and can be pulled off and placed back on elsewhere
  • Signs are constructed of magnetic material, laminated with surface printed vinyl
  • Magnetic signs resist cracking and chipping are flexible to mount on curved surfaces
  • Service temperature range from 0 to 160° F
  • Requires Certification

Specifications

Color Finish Name:
Black, White, Red
Height:
7 in
Lettering:
Danger Confined Space Enter By Permit Only
Weight:
1.68 lb
Width:
10 in