8-1/2 in. Portable Desktop Clipboard

You last purchased this on
 
Essendant

Redi-Rite 8-1/2 in. Portable Desktop Clipboard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essendant

Redi-Rite 8-1/2 in. Portable Desktop Clipboard

  • Fast #
  • Part #SAU11017
  • Item #4442053
  • Manufacturer Part #SND 11017
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Great for contractors
  • 1.5" storage compartment includes a tray for smaller supplies
  • Made from durable aluminum with a minimum of 30 percent post-consumer waste
  • Made in the USA
  • High capacity clip holds up to 1" of paper and includes a license/I.D. holder
  • Form size: Letter
  • Self-locking latch keeps compartment securely closed
  • Top open design
  • Requires Certification

Specifications

Application:
Janitorial
Collection:
Redi-Rite
Depth:
2-3/4 in
Length:
14-1/4 in
Material:
Aluminum
Product Type:
Clipboard
Width:
9 in