8-1/4 x 6-3/4 x 4-3/4 in. Plain Regular Slotted Carton
Part #J154940 | Item #7459987 | Manufacturer Part #154940
Call for Pricing
EACH
Length:
8-1/4 inProduct Details
- Edge crush test: 32
- Regular slotted carton
- Dimensions: 8-1/4" x 6-3/4" x 4-3/4"
- Plain Kraft
Specifications
Height: 4-3/4 in
Length: 8-1/4 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 6-3/4 in