Print

DESCRIPTION

  • Class 10,000 Threaded Fittings subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Stainless and other chemistries subject to inquiry
  • Threading Specification ASME B1.20.1

8 - 6 x 2-1/2 in. 3000# Forged Steel Threadolet

TOLXUL

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 36 in - 10 in

    TOL3610L 

    $98.33
    $74.74
    Call for Pricing Call us for price $98.33 $74.74
  • 3-1/2 in - 3 in

    TOLNML 

    $98.33
    $74.74
    Call for Pricing Call us for price $98.33 $74.74
  • 5 in - 4 in

    TOLSPL 

    $98.33
    $74.74
    Call for Pricing Call us for price $98.33 $74.74
  • 8 in - 6 in

    TOLXUL 

    $98.33
    $74.74
    Call for Pricing Call us for price $98.33 $74.74

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
8 in - 6 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
2.5
Pressure Class
3000#