8 AC STD BLWR SYS 9504 BLWR W/ MVP

Part #A952004M  |  Item #4934440  |  Manufacturer Part #9520-04M

Call for Pricing EACH

Type:

A952004M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete ventilation system includes everything needed for the confined space site
  • Color: Safety orange
  • Includes: Designated blower, 6' and 15' of ducting with a storage bag and a manhole ventilation passthrough (MVP)
  • Blower Systems do not qualify for free freight

Documents

Specifications

AMP: 3.6

CFM: 1066

CSA Certified: CSA C22.2 No. 113

Coating: Plastic

Color Finish: Safety Orange

Color Finish Category: Oranges

Cord Length: 6 ft

Diameter: 8 in

Horsepower: 1/3 hp

Material: [Plastic, Metal, Steel]

Material Type: Polyethylene

RPM: 1725

Size: 8 in

Type: A952004M

UL Listed: Yes

Volts: 115V

Weight: 74