8 AIR BAG BLWR SYS DC 25FT DUCT *X

Part #A953508LDC  |  Item #7776751  |  Manufacturer Part #9535-08LDC

Type:

A953508LDC
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8” (20.3 cm) blower system with ducting is built into a heavy duty bag.
  • Zippered ends allow blower use without removing from bag.
  • Combination Axial 8 in blower, 25 ft duct and custom storage bag to house the system

Documents

Specifications

AMP: 22

Coating: [Steel, Powder Coated]

Color Finish: [Black, Yellow]

Cord Length: 15 ft

Material: Metal

RPM: 3800

Size: 8 in

Type: A953508LDC