This product requires certification to purchase.

8 AXIAL EXPLO PROOF BOOST BLWR

You last purchased this on
 

8 AXIAL EXPLO PROOF BOOST BLWR

  • Fast #
  • Part #A951305I
  • Item #5121083
  • Manufacturer Part #9513-05I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

8 AXIAL EXPLO PROOF BOOST BLWR

  • Fast #
  • Part #A951305I
  • Item #5121083
  • Manufacturer Part #9513-05I
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use to maintain a high CFM flow rates
  • Multiple blowers can be placed in a series to achieve positive or negative ventilation
  • Air delivery is CEESI certified
  • Light weight tough steel construction with convenient carry handle and rubber feet
  • Requires Certification

Specifications

Color Finish Name:
Safety Orange
Diameter:
8 in
Height:
15 in
Horsepower:
1/3 hp
Length:
14 in
Material:
Steel, Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
Width:
14 in