8 DI FLG RUB FLAPPER SWG CHK VLV

Part #V200X  |  Item #5090852  |  Manufacturer Part #200 8

Call for Pricing

Valve Size:

8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Full flow design
  • Maintenance free design
  • Bubble tight sealing
  • Horizontal or Vertical Installation
  • One-piece nitrile covered DI/Steel disc closes smoothly without slamming to eliminate water hammer
  • Water or sewage service

Specifications

ANSI Specifications: ANSI B16.1 Class 125

ASME Specifications: ASME B16.1

AWWA Specifications: AWWA C-508

Coating: Epoxy

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Installation Type: Horizontal Mount, Vertical Mount

Length: 19-1/2 in

Material: Ductile Iron, Rubber

Material Type: Nitrile

Maximum Pressure: 250 psi

Pump Application: Self-priming

Type: V200X

Valve Body Style: 1 piece

Valve Disc Material: Ductile Iron, Steel

Valve Seat Material: Ductile Iron

Valve Size: 8 in

Valve Type: Swing Check Valve