8 ft. Galvanized All Threaded Rod
8 ft. Galvanized All Threaded Rod
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 8 ft
- Material:
- Galvanized
- Rod Size (in):
- 1/2 in