8 ft. Lift-All Endless Round Sling in Red
8 ft. Lift-All Endless Round Sling in Red
Frequently Purchased Together
Product Details
- Double wall cover for greater sling life
- Color-coded capacities for quick identification
- The most versatile endless sling on the market.
- Includes tuff-tag for permanent sling identification
- Maintains 100% of original strength until jacket damage exposes core yarns
- Wear points can be shifted to extend sling life
- No strength loss from abrasion to cover
Specifications
- ASME:
- ASME B30.9
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1-3/8 in
- Length:
- 8 ft
- Lift Capacity:
- 13200 lb
- Material:
- Yarn, Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Weight:
- 6.4 lb
- Width:
- 2 in