8 in. x 20 ft. x 0.25 in. Carbon Steel Casing Pipe
8 in. x 20 ft. x 0.25 in. Carbon Steel Casing Pipe
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Length:
- 20 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Wall Thickness:
- 0.25 in