8 ft. x 1-1/4 x 3/16 in. 304L Stainless Steel Flat Bar

Part #S4FB316HX  |  Item #1753893

Call for Pricing

Length:

8 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Length: 8 ft

Material: Stainless Steel

Material Type: 304L

Thickness: 3/16 in

Width: 1-1/4 in