8 ft. x 5-1/2 in. Galvanized Steel Starting Collar in Rectangular Duct

You last purchased this on
 

8 ft. x 5-1/2 in. Galvanized Steel Starting Collar in Rectangular Duct

This product requires certification to purchase.
You last purchased this on
 

8 ft. x 5-1/2 in. Galvanized Steel Starting Collar in Rectangular Duct

  • Fast #
  • Part #SHMCS30TDX
  • Item #3374222
  • Manufacturer Part #CS5830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Features 30 gauge metal
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
8 ft
Gauge (metal):
30 ga
Height:
1/2 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
5-1/2 in