8 in. 304 High Pressure Stainless Steel Sanitary Head Clamp
8 in. 304 High Pressure Stainless Steel Sanitary Head Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Clamp, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Schedule Class:
- High Pressure
- Weight:
- 3.454 lb