8 in. A106B Schedule 40 Black Coated Plain End Seamless Carbon Steel DRL Pipe
Part #GBSPA106BDRLX | Item #1242286
$3,197.46
Per 42 FT
$76.13 per FOOT
(Pricing is for 8 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
ASTM Specifications: ASTM A-106B
Application: Fire Protection
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
Grade: B
Material: Carbon Steel
Pipe Tubing Size: 8 in
Pipe Wall Type: Seamless
Product Type: Sprinkler Pipe
Type: Seamless