8 in. Beveled Schedule 40 Black Carbon Steel Pipe

Part #GBPPEA53ULX  |  Item #7043573  |  Manufacturer Part #GBPPEA53ULX

$3,031.56 Per 21 FT

$144.36 per FOOT

3031.56

(Pricing is for 8 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #GBPPEA53ULD | Mfr. Part #GBPPEA53ULD

    Call for Pricing
    Call for Pricing
    Call us for price
    $90.09 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #GBPPEA53ULG | Mfr. Part #GBPPEA53ULG

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GBPPEA53ULH | Mfr. Part #GBPPEA53ULH

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GBPPEA53ULJ | Mfr. Part #GBPPEA53ULJ

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GBPPEA53ULK | Mfr. Part #GBPPEA53ULK

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBPPEA53ULL | Mfr. Part #GBPPEA53ULL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GBPPEA53ULM | Mfr. Part #GBPPEA53ULM

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GBPPEA53ULP | Mfr. Part #GBPPEA53ULP

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GBPPEA53ULU | Mfr. Part #GBPPEA53ULU

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #GBPPEA53ULX | Mfr. Part #GBPPEA53ULX

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,031.56 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-53A

Application: Residential

Coating: Black

End Connection 1: Beveled

End Connection 2: Beveled

End Connections: Beveled

FM Approved: Yes

Grade: A

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 8 in

Schedule Class: 40

UL Listed: Yes