8 in. Blind 150# Raised Face Carbon Steel Flange
8 in. Blind 150# Raised Face Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Blind
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No