8 in. Butt Weld Schedule 40 Long Radius Global 304L Stainless Steel 45 Degree Elbow

You last purchased this on
 

8 in. Butt Weld Schedule 40 Long Radius Global 304L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

8 in. Butt Weld Schedule 40 Long Radius Global 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS44LW4X
  • Item #1281326
  • Manufacturer Part #IS44LW4X
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No