8 in. Cast Iron Flanged Gate Valve
8 in. Cast Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-509
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 22-11/25 in
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Fire Protection, Industrial
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Cast Iron
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve