8 in. Ductile Iron Mechanical Joint Gate Valve
8 in. Ductile Iron Mechanical Joint Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 11, ANSI A21, ANSI C11
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-16 C36000, ASTM B-62 C83600
- AWWA:
- AWWA A-21, AWWA C-11, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 11-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve