8 in. Chemical Resistant Trigger Spray Bottle

Part #U72108  |  Item #4442829  |  Manufacturer Part #7210-8

Length:

8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy, durable trigger sprayer
  • Chemical- and acid-resistant
  • Compatible with a wide variety of chemicals

Specifications

Brand Model Compatibility: Lagasse Sweet 24 oz Plastic Bottle

Length: 8 in

Material: Plastic

Product Type: Spray Bottle