8 in. Clamp x Butt Weld 304 Stainless Steel Tank Ferrule
8 in. Clamp x Butt Weld 304 Stainless Steel Tank Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Beverage, Dairy Processing, Food, Sanitary
- Clean Bagged:
- No
- Color Finish Name:
- Polished No. 7
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 1.5 lb