8 in. Duct Round Takeoff Galvanized Steel in Round Duct
8 in. Duct Round Takeoff Galvanized Steel in Round Duct
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Assembled with 1/8" x 5/32" zinc-coated steel rivets
- Collar is attached by using a colatch bead system
- Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Round