8 in. Flange Accessory Kit
8 in. Flange Accessory Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Diameter:
- 8 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No