8 in. Flanged 125# Ductile Iron C110 Full Body 45 Degree Bend with Protecto P-401 Lined
8 in. Flanged 125# Ductile Iron C110 Full Body 45 Degree Bend with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
- Pressure rating 250 psi
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- Elbow Degree:
- 45 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, 45°
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G, NSF 372 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Protecto 401™
- Pressure - High:
- 350
- Pressure Class:
- 125#
- UL Listed:
- Yes