8 in. Galvanized Steel Duct Cap in Round Duct
Part #SHMECC24X | Item #5154341 | Manufacturer Part #RX220824
Call for Pricing
EACH
Diameter:
Product Details
- Crimped round end cap
- Galvanized steel, riveted and rolled construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 8 in
Duct Shape: Round
Gauge: 24
Length: 8 in
Material: Galvanized Steel