8 in. Galvanized Steel Saddle Round

Part #SHM9STO26X  |  Item #4274594  |  Manufacturer Part #RX610826

Call for Pricing EACH

Diameter:

8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Saddle flue with 90° takeoff
  • Easy tap connection off spiral pipe
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653

Diameter: 8 in

Duct Shape: Round

Gauge: 26

Length: 12 in

Material: Galvanized Steel