8 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCDBDX  |  Item #3080722  |  Manufacturer Part #DX3808

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Ductboard collar with damper
  • Galvanized steel, riveted construction
  • Long tabbed ends for ease of use
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 8 in

Duct Shape: Round

Gauge: 26

Height: 6 in

Material: Galvanized Steel

R value: R4