8 in. Galvanized Steel Starting Collar in Round Duct
8 in. Galvanized Steel Starting Collar in Round Duct
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Long tabbed ends for ease of use
- Ductboard start collar
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Material:
- Steel
- R value:
- R4
- Vent Duct Shape:
- Round