8 in. Galvanized Steel Starting Collar in Round Duct
8 in. Galvanized Steel Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Long start collar
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Length:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Round