8 in. Gasket Heavy Wall Straight DR 26 PVC Sewer Manhole Adapter
Trench Tough Plus™ 8 in. Gasket Heavy Wall Straight DR 26 PVC Sewer Manhole Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Compatible with SDR26 And SDR35 sewer pipe
- Fabricated
- Advanced material formulations allow the fitting to resist extreme forces without losing flexibility
- Typically, half the weight of fabricated fittings
- Corrosion resistant
- Engineered for strength exceeding ASTM requirements by over 25%
- Used in challenging conditions such as burial application
- Manhole adapter without stop
- Service fittings are manufactured with an extra heavy wall SDR 24 thickness
Specifications
- ASTM:
- ASTM F-1336, ASTM D-3034
- Application:
- Gravity Sewer, Gravity System, Storm Drainage, Stormwater
- Clean Bagged:
- No
- Collection:
- Trench Tough Plus™
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Sewer
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Manhole Adapter
- Schedule Class:
- SDR 26