8 in. Barbed Straight CL150 PVC 90 Degree Elbow

You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Barbed Straight CL150 PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Barbed Straight CL150 PVC 90 Degree Elbow

  • Fast #
  • Part #MUL073152
  • Item #1821705
  • Manufacturer Part #073152
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Superior Chemical Resistance
  • Super Abrasion Resistance
  • Leak-proof Joints
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
  • Corrosion Resistant
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
  • Requires Certification

Specifications

Application:
Municipal, Fire Protection, Sewer, Industrial, Irrigation
CSA Certified:
CSA B137.2
Clean Bagged:
No
Collection:
Blue Brute®
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Elbow
Height:
16-3/5 in
Length:
11-2/5 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
4000 psi
Product Type:
Elbow
Schedule Class:
SDR 18
UL Listed:
Yes
Width:
11-2/5 in