8 in. Gasket Sewer Straight SDR 35 PVC Cross

You last purchased this on
 
TRENCH TOUGH PLUS

8 in. Gasket Sewer Straight SDR 35 PVC Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

8 in. Gasket Sewer Straight SDR 35 PVC Cross

  • Fast #
  • Part #MUL043575
  • Item #319985
  • Manufacturer Part #043575
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Fabricated
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Requires Certification

Specifications

ASTM:
ASTM D-3034
Application:
Wastewater, Stormwater, Industrial Waste
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connection 4:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Size 4:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cross
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
15 psi
Product Type:
Cross
Schedule Class:
SDR 35
UL Listed:
No