8 in. Gasket CL150 C907 PVC Stop Coupling

You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Gasket CL150 C907 PVC Stop Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Gasket CL150 C907 PVC Stop Coupling

  • Fast #
  • Part #MUL073032
  • Item #1821677
  • Manufacturer Part #073032
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Bottle-tight Joints
  • Thicker Bell For A More Robust Fitting
  • Accepts Cast-iron Sized Pvc Pipe
  • Corrosion Proof From Aggressive Soils And Galvanic Action
  • Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
  • Maintains Water Quality And Reduces Costs
  • Made From 4000 Psi Hdb Pvc Compound
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336
Application:
Municipal, Fire Protection, Sewage, Industrial, Irrigation
Clean Bagged:
No
Collection:
Blue Brute®
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Product Type:
Coupling
Schedule Class:
C900