8 in. Grooved Schedule 40 Galvanized Carbon Steel Pipe

Part #GGPRGRA53X  |  Item #2132135

$3,439.17 Per 21 FT

$163.77 per FOOT

3439.17

(Pricing is for 8 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #GGPRGRA53K

    Call for Pricing
    Call for Pricing
    Call us for price
    $440.37 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GGPRGRA53L

    Call for Pricing
    Call for Pricing
    Call us for price
    $697.83 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GGPRGRA53M

    Call for Pricing
    Call for Pricing
    Call us for price
    $912.03 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GGPRGRA53P

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,299.69 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GGPRGRA53U

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,285.22 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #GGPRGRA53X

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,439.17 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-53A

Application: Residential

Coating: Galvanized

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved x Grooved

Grade: A

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 8 in

Schedule Class: 40