8 in. Socket PVC Double Sewer Wye
8 in. Socket PVC Double Sewer Wye
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints, This Eliminates Underground Water Infiltration And Exfiltration
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional, Acids, Alkalis And Normally Diluted Hydrocarbons Have Little Or No Effect, Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- Fabricated
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sanitary Drain, Drainage Systems
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Wye
- IAPMO Listed -:
- Yes
- Length:
- 20-1/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Wye
- Schedule Class:
- SDR 35
- Weight:
- 4-2/7 lb