8 in. Hub x FPT DWV and Schedule 40 Clean-Out PVC Adapter
8 in. Hub x FPT DWV and Schedule 40 Clean-Out PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
- All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
Specifications
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connections:
- Hub x FPT
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cleanout Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Schedule Class:
- 40
- Type:
- Mul226049